Door Pull, Steel, 4 In L

VALUE BRAND| Zoro #: G2472206| Mfr #: 1WAB5

$1.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472206 Mfr #: 1WAB5
Load Rated (Y/N): NMaterial: Steel
Mounting Type: Unthreaded Through HolesItem: Pull Handle
Material: SteelColor: Brass
Finish: MatteMounting Type: Unthreaded Through Holes
Vert. Mounting Hole Ctr. to Ctr.: 7/8"Grip Length: 4"
Grip Dia.: 3/4"Mounting Hole Center to Center: 4-27/32"
Projection: 1-13/32"Hardware: Included
Screw Size: #8 x 5/8"Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Matte, Mounting Hole Center to Center 4-27/32 In., Vert. Mounting Hole Ctr. to Ctr. 7/8 In., Projection 1-13/32 In., Grip Dia. 3/4 In., Screw Size #8 x 5/8 In., Brass, Grip Length 4 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.