KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Set, 36 In. W, 37 In. H, Powder Coat

VALUE BRAND| Zoro #: G0342684| Mfr #: 261

$167.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Door Set
For Use With: Mfr. No. 25024I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342684 Mfr #: 261
Width: 36"Item: Door Set
For Use With: Mfr. No. 25024IColor: Gray
Gauge: 24Height: 37"
Finish: Powder CoatedMaterial: steel
Country of Origin (subject to change): United States

Description

Door Set, Material Steel, Gauge 24, Gray, Width 36 In., Height 37 In., Finish Powder Coated, For Use With Mfr. No. 25024I

Reviews