Door Set, 36 In. W, 85 In. H, Powder Coat

VALUE BRAND| Zoro #: G1738222| Mfr #: 260

$189.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738222 Mfr #: 260
Includes: Easy Opening Metal Handle with LockGauge: 24
Item: Door SetWidth: 36"
Color: GrayFinish: Powder Coated
Height: 85"Material: steel
Country of Origin (subject to change): United States

Product Description

Door Set, Material Steel, Gauge 24, Gray, Width 36 In., Height 85 In., Finish Powder Coated, For Use With Freestanding Shelving Unit, Includes Easy Opening Metal Handle with Lock

Product Reviews

Save 15%. Sign up for Z-mail.