20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Sweep, 3 Ft

VALUE BRAND| Zoro #: G2208455| Mfr #: 2014A-3

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208455 Mfr #: 2014A-3
Flange Material: Anodized AluminumIncludes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards: BHMA CertifiedInsert Color: Black
Insert Size: 1"Projection: 1/4"
Item: Door SweepDoor Sweep Type: Looped
Flange Height: 3/4"Insert Material: Vinyl
Length: 3 ft.Country of Origin (subject to change): United States

Product Description

This door sweep from Value Brand fits into the kerf to compress against your door and form a weathertight seal to save money on energy bills. It features a anodized aluminum flange for the best contact to a door or cabinet. It has a black, vinyl insert. It includes a projection of 1/4". The flange is 3/4" tall and 3/4" wide. The length is 3 ft. long.

Product Reviews

Save 15%. Sign up for Z-mail.