Door Sweep, 3 Ft L

VALUE BRAND| Zoro #: G1832747| Mfr #: 2RRG3

$6.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3 ft.
Insert Size: 1-31/32"
Door Sweep Type: Single Fin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832747 Mfr #: 2RRG3
Length: 3 ft.Insert Size: 1-31/32"
Door Sweep Type: Single FinFlange Material: Aluminum
Insert Color: GrayInsert Material: PVC Vinyl
Projection: 3/4'"Flange Height: 1-3/16"
Country of Origin (subject to change): United States

Description

Door Sweep, Door Sweep Type Single Fin, Flange Material Aluminum, Flange Height 1-3/16 In., Insert Size 1-31/32 In., Projection 3/4' In., Length 3 ft., Insert Material PVC Vinyl, Insert Color Gray, Includes -, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews