Door Sweep, 4 Ft L

VALUE BRAND| Zoro #: G1706887| Mfr #: 2RRG9

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4 ft.
Insert Size: 7/8"
Door Sweep Type: Triple Fin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706887 Mfr #: 2RRG9
Length: 4 ft.Insert Size: 7/8"
Door Sweep Type: Triple FinFlange Material: Aluminum
Insert Color: GrayInsert Material: PVC Vinyl
Projection: 13/64"Flange Height: 23/32"
Country of Origin (subject to change): United States

Description

Door Sweep, Door Sweep Type Triple Fin, Flange Material Aluminum, Flange Height 23/32 In., Insert Size 7/8 In., Projection 13/64 In., Length 4 ft., Insert Material PVC Vinyl, Insert Color Gray, Includes -, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews