THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Door Sweep, 4 Ft L

VALUE BRAND| Zoro #: G2113921| Mfr #: 2RRH3

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Door Sweep
Flange Material: Aluminum
Insert Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113921 Mfr #: 2RRH3
Item: Door SweepFlange Material: Aluminum
Insert Material: NylonLength: 4 ft.
Insert Size: 7/16"Door Sweep Type: Brush
Projection: 3/16"Insert Color: Black
Flange Height: 5/8"Country of Origin (subject to change): United States

Description

Door Sweep, Door Sweep Type Brush, Flange Material Aluminum, Flange Height 5/8 In., Insert Size 7/16 In., Projection 3/16 In., Length 4 ft., Insert Material Nylon, Insert Color Black

Reviews