Door Sweep, 4 Ft L

VALUE BRAND| Zoro #: G1418523| Mfr #: 2RRH5

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1418523 Mfr #: 2RRH5
Insert Color: BlackIncludes: Drip Cap
Insert Size: 7/16"Item: Door Sweep
Insert Material: NylonFlange Material: Bronze
Flange Height: 5/8"Projection: 3/16"
Length: 4 ft.Door Sweep Type: Brush
Country of Origin (subject to change): United States

Product Description

By Value Brand, this door sweep is used to seal out drafts, dust, and water and protect your home or business from outside elements. It features a bronze flange for the best contact to a door or cabinet. The flange is 5/8" tall and 5/8" wide. The length is 4 ft. long. It includes a projection of 3/16". It has a black, nylon insert.

Product Reviews

Save 15%. Sign up for Z-mail.