Door Sweep, 7 Ft

VALUE BRAND| Zoro #: G1083013| Mfr #: 2014A-7

$60.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083013 Mfr #: 2014A-7
Flange Material: Anodized AluminumIncludes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards: BHMA CertifiedInsert Color: Black
Insert Size: 1"Projection: 1/4"
Item: Door SweepDoor Sweep Type: Looped
Flange Height: 3/4"Insert Material: Rubber
Length: 7 ft.Country of Origin (subject to change): United States

Product Description

Door Sweep, Door Sweep Type Looped, Flange Material Anodized Aluminum, Flange Height 3/4 In., Insert Size 1 In., Projection 1/4 In., Length 7 ft., Insert Material Rubber, Insert Color Black, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Standards BHMA Certified

Product Reviews

Save 15%. Sign up for Z-mail.