15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Door Sweep, Anodized Aluminum, 36 In

VALUE BRAND| Zoro #: G0360936| Mfr #: 203NA-36

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360936 Mfr #: 203NA-36
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsStandards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Insert Material: NeopreneInsert Color: Black
Insert Size: 2"Projection: 3/8"
Item: Fire Rated Door SweepDoor Sweep Type: Single Fin
Flange Height: 1"Flange Material: Anodized Aluminum
Length: 3 ft.Country of Origin (subject to change): United States

Product Description

Fire Rated Door Sweep, Door Sweep Type Single Fin, Flange Material Anodized Aluminum, Flange Height 1 In., Insert Size 2 In., Projection 3/8 In., Length 3 ft., Insert Material Neoprene, Insert Color Black, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.