Door Sweep, Dark Bronze Aluminum, 36 In

VALUE BRAND| Zoro #: G1626055| Mfr #: 203NDKB-36

$41.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1626055 Mfr #: 203NDKB-36
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsStandards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Insert Material: NeopreneInsert Color: Black
Insert Size: 2"Projection: 3/8"
Item: Fire Rated Door SweepDoor Sweep Type: Single Fin
Flange Height: 1"Flange Material: Dark Bronze Aluminum
Length: 3 ft.Country of Origin (subject to change): United States

Product Description

Protect your home or business from outside elements during all seasons with this fire rated door sweep from Value Brand. It features a dark bronze aluminum flange for the best contact to a door or cabinet. The length is 3 ft. long. It includes a projection of 3/8". The flange is 1" tall and 1" wide. It has a black, neoprene insert.

Product Reviews

Save 15%. Sign up for Z-mail.