JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Door Sweep, Dark Bronze Aluminum, 48 In

VALUE BRAND| Zoro #: G1538004| Mfr #: 203NDKB-48

$55.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538004 Mfr #: 203NDKB-48
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Insert Color: Black
Door Sweep Type: Single FinInsert Material: Neoprene
Insert Size: 2"Flange Height: 1"
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsItem: Fire Rated Door Sweep
Projection: 3/8"Flange Material: Dark Bronze Aluminum
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Fire Rated Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1 In., Insert Size 2 In., Projection 3/8 In., Length 4 ft., Insert Material Neoprene, Insert Color Black, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws, Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22

Product Reviews

Save 15%. Sign up for Z-mail.