20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Sweep, Triple Fin, 3 Ft L

VALUE BRAND| Zoro #: G2342225| Mfr #: 1VZT2

$5.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2342225 Mfr #: 1VZT2
Standards: -Includes: -
Insert Color: BlackInsert Size: 3/8"
Item: Door SweepInsert Material: Rubber
Flange Material: White AluminumLength: 3 ft.
Door Sweep Type: Triple FinFlange Height: 23/32"
Projection: 13/64"Country of Origin (subject to change): United States

Product Description

If you have drafts blowing through your home or business, it may be time to think about replacing your door sweep or threshold. Save money on energy bills with this door sweep from Value Brand. It features a white aluminum flange for the best contact to a door or cabinet. The flange is 23/32" tall and 23/32" wide. It includes a projection of 13/64". The length is 3 ft. long. It has a black, rubber insert.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.