Double Banana Plug, 15A, Red/Blk, PR

VALUE BRAND| Zoro #: G0424347| Mfr #: 5TWZ6

$5.57 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Brass
Operating Temp.: Up to 122 Degrees F
Color: Red/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424347 Mfr #: 5TWZ6
Body Material: BrassOperating Temp.: Up to 122 Degrees F
Color: Red/BlackMax. Amps: 15
Hands Free Voltage: 5000VACInsulating Material: ABS
Contact Finish: Nickel PlatedContact Material: Beryllium Copper
Features: Sheathed, Nickel Plated BrassItem: Double Banana Plug
Hand Held Voltage: 33VAC/70VDCStandards: CE
Country of Origin (subject to change): China

Description

Double Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VAC, Standards CE, Features Sheathed, Nickel Plated Brass, Color Red/Black, Operating Temp. Up to 122 Degrees F, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews