Double Bowl Installation Kit, with P-Trap

VALUE BRAND| Zoro #: G1994641| Mfr #: 4FEY9

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994641 Mfr #: 4FEY9
Item: End Out Double Bowl Installation KitType: Kitchen End Outlet
Material of Construction: PolypropyleneColor/Finish: White
Length (In.): 16Gauge: -
Pipe Dia. (In.): 1-1/2Connection: Direct or Slip
Includes: P-TrapFor Use With: -
Height (In.): -Country of Origin (subject to change): China

Product Description

Double Bowl Installation Kit, Kitchen End Outlet, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Direct or Slip Connection, Length 16 In., Includes P-Trap
Save 15%. Sign up for Z-mail.