Double Closed Hook, Pk5

VALUE BRAND| Zoro #: G1354236| Mfr #: 6YE24

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Locking Style
Projection: 8"
Hole Shape: Square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1354236 Mfr #: 6YE24
Type: Locking StyleProjection: 8"
Hole Shape: SquareConstruction: welded
Finish: Bright ZincLocking System: Yes
Hole Spacing: 1-1/2"Bend Angle: 80 Degrees F
Rod Thickness: 1/4"Inside Dia.: 2-3/4"
Hole Size: 3/8"Item: Double Closed-End Pegboard Hook
Material: steelCountry of Origin (subject to change): China

Product Description

Double Closed Loc Hook, Locking Style, Material Steel, Length 8 In, Bend Angle 80 Deg, Inside Dia 2 3/4 In, Bright Zinc Finish, Rod Thickness 1/4 In, Hole Size 3 In, Locking System, Package 5

Product Reviews