Double Door Weatherstrip, 7 ft

VALUE BRAND| Zoro #: G1766021| Mfr #: 139SS-7

$224.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766021 Mfr #: 139SS-7
Hardware: IncludedSold As: Strip
Mounting Type: SurfaceIncludes: #10 x 3/4" Stainless Steel Sheet Metal Screws
Standards: ANSI/BHMA Certified A156.22Flange Material: Stainless Steel
Max. Door Gap: 1/8"Overall Width: 2"
Overall Length: 7 ft.Insert Color: Gray
Item: Double Door WeatherstripFlange Width: 1-5/8"
Flange Thickness: 3/32"For Use With: 84" H Doors
Projection: 3/32"Insert Type: Solid Metal Flat Astragal
Flange Finish: Brushed StainlessCountry of Origin (subject to change): United States

Product Description

This double door weatherstrip from Value Brand helps reduce energy loss if you have a draft blowing through your home or business by properly sealing openings or gaps in your threshold. It features a brushed stainless, stainless steel flange for the best contact to a door or cabinet. The hardware is included. The flange is 3/32" thick. A surface mounting allows for utmost usability. The max door gap is 1/8". It includes a projection of 3/32". It has a gray insert. For use with 84" h doors.

Product Reviews

Save 15%. Sign up for Z-mail.