Double Door Weatherstrip, 7 Ft L

VALUE BRAND| Zoro #: G1409222| Mfr #: 2RRN5

$47.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Size: 11/32"
Flange Width: 7/8"
Mounting Type: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409222 Mfr #: 2RRN5
Insert Size: 11/32"Flange Width: 7/8"
Mounting Type: SurfaceFlange Height: 7/8"
Includes: (2) 84" Pieces, (1) 72" PieceOverall Length: 7 ft.
Max. Door Gap: 1/4"Flange Finish: Mill
Projection: 1/4"Flange Thickness: 1/16"
Insert Material: SantopreneItem: Double Door Weatherstrip
For Use With: Double Wide DoorFlange Material: Unfinished Aluminum
Sold As: (3) StripsInsert Color: Black
Stays Flexible to: -40 Degrees FCountry of Origin (subject to change): United States

Description

Double Door Weatherstrip, Insert Material Santoprene, Insert Color Black, Insert Size 11/32 In., Flange Material Unfinished Aluminum, Flange Finish Mill, Flange Height 7/8 In., Flange Width 7/8 In., Flange Thickness 1/16 In., Overall Length 7 ft., Stays Flexible to -40 Degrees F, Projection 1/4 In., Mounting Type Surface, Max. Door Gap 1/4 In., For Use With Double Wide Door, Includes (2) 84 In. Pieces, (1) 72 In. Piece, Sold As (3) Strips

Reviews