Double Door Weatherstrip, 7 Ft L

VALUE BRAND| Zoro #: G0297193| Mfr #: 2RRP5

$40.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Size: 7/16"
Flange Width: 5/8"
Insert Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297193 Mfr #: 2RRP5
Insert Size: 7/16"Flange Width: 5/8"
Insert Color: BrownOverall Length: 7 ft.
Max. Door Gap: 1/8"Projection: 1/4"
Flange Thickness: 3/64"Insert Material: Nylon Brush
Item: Double Door WeatherstripFlange Material: Aluminum
Sold As: StripStays Flexible to: Degrees
Insert Type: Nylon BrushCountry of Origin (subject to change): United States

Description

Double Door Weatherstrip, Insert Type Nylon Brush, Insert Material Nylon Brush, Insert Color Brown, Insert Size 7/16 In., Flange Material Aluminum, Flange Width 5/8 In., Flange Thickness 3/64 In., Overall Length 7 ft., Stays Flexible to Degrees , Projection 1/4 In., Max. Door Gap 1/8 In., Sold As Strip

Reviews