Double Door Weatherstrip, 7 Ft L

VALUE BRAND| Zoro #: G0359581| Mfr #: 2RRP9

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0359581 Mfr #: 2RRP9
Item: Double Door WeatherstripInsert Size: 9/16"
Insert Material: VinylFlange Material: Anodized Aluminum
Flange Thickness: 1/16"Includes: Instalation Hardware
Overall Length: 7 ft.Max. Door Gap: 1/4"
Flange Width: 1-3/8"Sold As: Strip
Projection: 1/4"Insert Type: T-Astragal w/Vinyl
Country of Origin (subject to change): United States

Product Description

If you have a draft blowing through your home or business, it may be time to think about replacing your door sweep or threshold. Properly seal openings and keep the cold weather out with this double door weatherstrip from Value Brand. It features a anodized aluminum flange for the best contact to a door or cabinet. The max door gap is 1/4". It includes a projection of 1/4". It has a vinyl insert. The flange is 1/16" thick.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.