Double Door Weatherstrip, 8 ft

VALUE BRAND| Zoro #: G0598525| Mfr #: 139SP-8

$55.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0598525 Mfr #: 139SP-8
Mounting Type: SurfaceFire Rated: 3 hr.
Standards: UL Classified UL10C Category J, ANSI/BHMA Certified A156.22Item: Double Door Weatherstrip
Hardware: IncludedInsert Color: Gray
Sold As: StripIncludes: #12 x 1-1/4" Stainless Steel Sheet Metal Screws
Insert Type: Solid Metal Flat AstragalFlange Material: Steel
Overall Width: 2"Overall Length: 8 ft.
For Use With: 96" H DoorsFlange Finish: Primed
Max. Door Gap: 1/8"Flange Width: 2"
Flange Thickness: 1/8"Projection: 1/8"
Country of Origin (subject to change): United States

Product Description

From Value Brand, this double door weatherstrip not only keeps the elements out but also helps with energy conservation. It features a primed, steel flange for the best contact to a door or cabinet. The max door gap is 1/8". The hardware is included. A surface mounting allows for utmost usability. It has a gray insert. The flange is 1/8" thick. It includes a projection of 1/8". For use with 96" h doors.

Product Reviews

Save 15%. Sign up for Z-mail.