Double Door Weatherstrip, 8 ft

VALUE BRAND| Zoro #: G1729551| Mfr #: 139SS-8

$253.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729551 Mfr #: 139SS-8
Hardware: IncludedSold As: Strip
Mounting Type: SurfaceStandards: ANSI/BHMA Certified A156.22
Includes: #10 x 3/4" Stainless Steel Sheet Metal ScrewsFlange Finish: Brushed Stainless
Flange Material: Stainless SteelMax. Door Gap: 1/8"
Overall Width: 2"Overall Length: 8 ft.
Insert Color: GrayItem: Double Door Weatherstrip
Flange Width: 1-5/8"Flange Thickness: 3/32"
For Use With: 96" H DoorsProjection: 3/32"
Insert Type: Solid Metal Flat AstragalCountry of Origin (subject to change): United States

Product Description

Double Door Weatherstrip, Insert Type Solid Metal Flat Astragal, Insert Color Gray, Flange Material Stainless Steel, Flange Finish Brushed Stainless, Flange Width 1-5/8 In., Flange Thickness 3/32 In., Overall Length 8 ft., Overall Width 2 In., Projection 3/32 In., Mounting Type Surface, Max. Door Gap 1/8 In., For Use With 96 In. H Doors, Includes #10 x 3/4 In. Stainless Steel Sheet Metal Screws, Hardware Included, Standards ANSI/BHMA Certified A156.22, Sold As Strip

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.