Double Door Weatherstrip, 8 ft, Black

VALUE BRAND |Zoro #: G2095703|Mfr #: 125NSS-8

$189.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095703 Mfr #: 125NSS-8
Hardware: IncludedSold As: Strip
Mounting Type: SurfaceItem: Double Door Weatherstrip
Fire Rated: 3 hr.Includes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Max. Door Gap: 3/4"
Insert Size: 3/8"Insert Color: Black
Flange Width: 1-5/8"For Use With: 96" H Doors
Flange Thickness: 1/8"Projection: 5/32"
Insert Type: NeopreneInsert Material: Neoprene
Flange Material: Stainless SteelFlange Finish: Brushed Stainless
Overall Width: 1-3/8"Stays Flexible to: -20 Degrees to 200 Degrees F
Overall Length: 8 ft.Country of Origin (subject to change): United States

Product Description

Double Door Weatherstrip, Insert Type Neoprene, Insert Material Neoprene, Insert Color Black, Insert Size 3/8 In., Flange Material Stainless Steel, Flange Finish Brushed Stainless, Flange Width 1-5/8 In., Flange Thickness 1/8 In., Overall Length 8 ft., Overall Width 1-3/8 In., Stays Flexible to -20 Degrees to 200 Degrees F, Projection 5/32 In., Mounting Type Surface, Max. Door Gap 3/4 In., Fire Rated 3 hr., For Use With 96 In. H Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws

Product Reviews

Save 15% when you sign up for Z-mail.