Double Door Weatherstrip, 8 Ft L

VALUE BRAND| Zoro #: G0880144| Mfr #: 2RRR1

$42.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0880144 Mfr #: 2RRR1
Item: Double Door WeatherstripInsert Size: 9/16"
Insert Material: VinylFlange Material: Anodized Aluminum
Flange Thickness: 1/16"Insert Type: T-Astragal w/Vinyl
Overall Length: 8 ft.Max. Door Gap: 1/4"
Flange Width: 1-3/8"Sold As: Strip
Projection: 1/4"Country of Origin (subject to change): United States

Product Description

Double Door Weatherstrip, Insert Type T-Astragal w/Vinyl, Insert Material Vinyl, Insert Size 9/16 In., Flange Material Anodized Aluminum, Flange Width 1-3/8 In., Flange Thickness 1/16 In., Overall Length 8 ft., Projection 1/4 In., Max. Door Gap 1/4 In., Sold As Strip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.