KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Door Weatherstrip, 8 Ft L

VALUE BRAND| Zoro #: G0733984| Mfr #: 2RRR5

$50.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flange Width: 2"
Item: Double Door Weatherstrip
Overall Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733984 Mfr #: 2RRR5
Flange Width: 2"Item: Double Door Weatherstrip
Overall Length: 8 ft.Sold As: Strip
Max. Door Gap: 1/8"Flange Material: Primed Aluminum
Projection: 1/8"Insert Type: Solid Metal Flat Astragal
Country of Origin (subject to change): United States

Description

Double Door Weatherstrip, Insert Type Solid Metal Flat Astragal, Flange Material Primed Aluminum, Flange Width 2 In., Overall Length 8 ft., Projection 1/8 In., Max. Door Gap 1/8 In., Sold As Strip

Reviews