Double Drawstring Bag, 18x15", PK1000

VALUE BRAND| Zoro #: G0978415| Mfr #: 2EWG7

$330.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978415 Mfr #: 2EWG7
Color: ClearItem: Reclosable Bag
Material: PolyethyleneItem: Reclosable Bag
Length: 18"Width: 15"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Width 15 In., Length 18 In., Thickness 2 mil, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.