20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Clear Double Drawstring Parts Bag 5" x 3", Pk2000

VALUE BRAND| Zoro #: G0737283| Mfr #: 5CPE2

$307.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737283 Mfr #: 5CPE2
Color: clearMaterial: Low Density Polyethylene (LDPE)
Length: 5"Width: 3"
Country of Origin (subject to change): China

Product Description

Double Drawstring Parts Bag, Length 5 In., Width 3 In., Color Clear, Material Polyethylene, Package Quantity 2000
Save 15%. Sign up for Z-mail.