JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Clear Double Drawstring Parts Bag 6" x 4", Pk2000

VALUE BRAND| Zoro #: G0311981| Mfr #: 5CPE3

$316.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311981 Mfr #: 5CPE3
Color: clearMaterial: Low Density Polyethylene (LDPE)
Length: 6"Width: 4"
Country of Origin (subject to change): China

Product Description

Double Drawstring Parts Bag, Length 6 In., Width 4 In., Color Clear, Material Polyethylene, Package Quantity 2000
Save 15%. Sign up for Z-mail.