Double Pulley Block, 1000 lb Cap, 2 In OD

VALUE BRAND| Zoro #: G1378264| Mfr #: 5RRU0

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: With Swivel Eye
Block Material: Steel
Sheave Width: 7/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1378264 Mfr #: 5RRU0
Includes: With Swivel EyeBlock Material: Steel
Sheave Width: 7/16"Item: Double Pulley Block
Sheave Inside Dia.: 1/2"Sheave Outside Dia.: 2"
Eye Hook Inside Dia.: 1"Rope Dia.: 7/32"
Designed For: Synthetic or Wire RopeAttachment Type: Swivel Eye
Sheave Material: SteelBearing Type: Bronze
Working Load Limit: 1000 lb.Standards: ASME
Finish: Galvanized Zinc EpoxyCountry of Origin (subject to change): China

Product Description

Double Pulley Block, Designed For Synthetic or Wire Rope, Attachment Type Swivel Eye, Rope Dia. 7/32 In., Working Load Limit 1000 lb., Sheave Outside Dia. 2 In., Eye Hook Inside Dia. 1 In., Sheave Width 7/16 In., Bearing Type Bronze, Block Material Steel, Sheave Material Steel, Finish Galvanized Zinc Epoxy, Standards ASME, Includes With Swivel Eye

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews