Double Pulley Block, 1000 lb Cap, 2 In OD

VALUE BRAND| Zoro #: G2138726| Mfr #: 5RRU1

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Galvanized Zinc Epoxy
Block Material: Steel
Working Load Limit: 1000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138726 Mfr #: 5RRU1
Finish: Galvanized Zinc EpoxyBlock Material: Steel
Working Load Limit: 1000 lb.Designed For: Synthetic or Wire Rope
Sheave Material: SteelRope Dia.: 7/32"
Sheave Outside Dia.: 2"Eye Hook Inside Dia.: 7/8"
Bearing Type: BronzeSheave Inside Dia.: 1/2"
Attachment Type: Swivel Hook with LatchItem: Double Pulley Block
Sheave Width: 7/16"Standards: ASME
Country of Origin (subject to change): China

Description

Double Pulley Block, Designed For Synthetic or Wire Rope, Attachment Type Swivel Hook with Latch, Rope Dia. 7/32 In., Working Load Limit 1000 lb., Sheave Outside Dia. 2 In., Eye Hook Inside Dia. 7/8 In., Sheave Width 7/16 In., Bearing Type Bronze, Block Material Steel, Sheave Material Steel, Finish Galvanized Zinc Epoxy, Standards ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews