KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Pulley Block, 2000 lb Cap, 3 In OD

VALUE BRAND| Zoro #: G1736847| Mfr #: 5RRU2

$40.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: With Swivel Eye
Sheave Material: Steel
Working Load Limit: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736847 Mfr #: 5RRU2
Includes: With Swivel EyeSheave Material: Steel
Working Load Limit: 2000 lb.Finish: Galvanized Zinc Epoxy
Bearing Type: BronzeBlock Material: Steel
Sheave Outside Dia.: 3"Item: Double Pulley Block
Attachment Type: Swivel EyeSheave Width: 5/8"
Sheave Inside Dia.: 5/8"Eye Hook Inside Dia.: 1-1/4"
Rope Dia.: 5/16"Standards: ASME
Designed For: Synthetic or Wire RopeCountry of Origin (subject to change): China

Description

Double Pulley Block, Designed For Synthetic or Wire Rope, Attachment Type Swivel Eye, Rope Dia. 5/16 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Eye Hook Inside Dia. 1-1/4 In., Sheave Width 5/8 In., Bearing Type Bronze, Block Material Steel, Sheave Material Steel, Finish Galvanized Zinc Epoxy, Standards ASME, Includes With Swivel Eye

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews