Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Double Pulley Block, 6000 lb Cap, 6 In OD

VALUE BRAND| Zoro #: G0671553| Mfr #: 5RRU6

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Galvanized Zinc Epoxy
Block Material: Steel
Working Load Limit: 6000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671553 Mfr #: 5RRU6
Finish: Galvanized Zinc EpoxyBlock Material: Steel
Working Load Limit: 6000 lb.Attachment Type: Swivel Eye
Designed For: Synthetic or Wire RopeSheave Material: Steel
Rope Dia.: 5/8"Sheave Outside Dia.: 6"
Eye Hook Inside Dia.: 2"Bearing Type: Bronze
Includes: With Swivel EyeSheave Inside Dia.: 1-1/32"
Item: Double Pulley BlockSheave Width: 1-11/64"
Standards: ASMECountry of Origin (subject to change): China

Description

Double Pulley Block, Designed For Synthetic or Wire Rope, Attachment Type Swivel Eye, Rope Dia. 5/8 In., Working Load Limit 6000 lb., Sheave Outside Dia. 6 In., Eye Hook Inside Dia. 2 In., Sheave Width 1-11/64 In., Bearing Type Bronze, Block Material Steel, Sheave Material Steel, Finish Galvanized Zinc Epoxy, Standards ASME, Includes With Swivel Eye

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews