Double Rod Pegboard Hook, 1 In, PK5

VALUE BRAND| Zoro #: G2377426| Mfr #: 5TPK8

$5.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Spacing: 1-1/2"
Projection: 1"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377426 Mfr #: 5TPK8
Hole Spacing: 1-1/2"Projection: 1"
Finish: BlackHole Size: 3/8"
Inside Dia.: 1-11/32"Bend Angle: 90 Degrees
Rod Thickness: 3/16"Type: Locking Style
Construction: weldedItem: Double Rod Pegboard Hook
Material: steelBend Height: 3/4"
Hole Shape: SquareCountry of Origin (subject to change): China

Description

Double Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 3/16, Bend Angle (Deg.) 90, Bend Height (In.) 3/4, Inside Dia. (In.) 1-11/32, Projection (In.) 1, Welded Construction, Material Steel, Black Finish, Package Quantity 5

Reviews