Double Rod Pegboard Hook, 2-13/16 In, PK10

VALUE BRAND| Zoro #: G1571771| Mfr #: 5TPG6

$8.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Spacing: 1"
Projection: 2-13/16"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571771 Mfr #: 5TPG6
Hole Spacing: 1"Projection: 2-13/16"
Finish: BlackHole Size: 7/25"
Inside Dia.: 1-5/8"Bend Angle: 80 Degrees
Rod Thickness: 3/16"Type: Locking Style
Construction: weldedItem: Double Rod Pegboard Hook
Material: steelBend Height: 3/4"
Hole Shape: RoundCountry of Origin (subject to change): China

Description

Double Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 3/16, Bend Angle (Deg.) 80, Bend Height (In.) 3/4, Inside Dia. (In.) 1-5/8, Projection (In.) 2-13/16, Welded Construction, Material Steel, Black Finish, Package Quantity 10

Reviews