Double Rod, Pk5

VALUE BRAND| Zoro #: G0516162| Mfr #: 6YB93

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0516162 Mfr #: 6YB93
Hole Size: 3/8"Construction: Welded
Hole Shape: SquareHole Spacing: 1-1/2"
Material: steelLocking System: Yes
Item: Double Rod Pegboard HookType: Locking Style
Rod Thickness: 3/16"Bend Angle: 30 Degrees
Bend Height: 1/2"Inside Dia.: 1-11/32"
Projection: 1"Finish: Bright Zinc
Country of Origin (subject to change): China

Product Description

Double Rod Loc Hook, Locking Style, Material Steel, Length 1 In, Bend Angle 30 Deg, Bend Height 1/2 In, Inside Dia 1 11/32 In, Bright Zinc Finish, Rod Thickness 3/16 In, Hole Size 3 In, Locking System, Package 5
Save 15%. Sign up for Z-mail.