20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Double Rod, Pk5

VALUE BRAND| Zoro #: G1793303| Mfr #: 6YB97

$8.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793303 Mfr #: 6YB97
Hole Spacing: 1-1/2"Hole Size: 3/8"
Construction: weldedHole Shape: Square
Material: steelLocking System: Yes
Item: Double Rod Pegboard HookType: Locking Style
Rod Thickness: 3/16"Bend Angle: 90 Degrees
Bend Height: 3/4"Inside Dia.: 1-11/32"
Projection: 3"Finish: Bright Zinc
Country of Origin (subject to change): China

Product Description

Double Rod Loc Hook, Locking Style, Material Steel, Length 3 In, Bend Angle 90 Deg, Bend Height 3/4 In, Inside Dia 1 11/32 In, Bright Zinc Finish, Rod Thickness 3/16 In, Hole Size 3 In, Locking System, Package 5

Product Reviews