1-1/2" Hub PVC DWV Double Sanitary Tee

VALUE BRAND| Zoro #: G1814897| Mfr #: 1WJR7

$3.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814897 Mfr #: 1WJR7
Standards: Cell Class 12454, ASTM D1784Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule DWVFitting Connection Type: Hub
Basic Fitting Material: PlasticColor: White
Pipe Fitting Material: PVCPipe Size (Fittings): 1-1/2"
Basic Fitting Shape: TeeSpecific Fitting Shape: Double Tee
Fittings Sub-Category: TeesItem: Double Sanitary Tee
Country of Origin (subject to change): United States

Product Description

Double Sanitary Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Product Reviews