KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, 1/16 In, Pk50

VALUE BRAND| Zoro #: G1856041| Mfr #: D15-750

$23.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.0626 to 0.0628"
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856041 Mfr #: D15-750
Type: StandardDia.: 0.0626 to 0.0628"
Overall Length: 3/4"Finish: Passivated
Nominal Diameter: 1/16"Double Shear Strength (Lbs.): 610
Meets: MS 16555_608Rockwell Hardness: C36
Item: Dowel PinPackage Quantity: 50
Material: 416 Stainless SteelLength Tolerance: +/-0.01"
Country of Origin (subject to change): United States

Description

Dowel Pin, Standard, 416 Stainless Steel, Passivated Finish, 3/4 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.01 In, Double Shear Strength 610 Lbs, Rockwell Hardness C36, Meets MS 16555_608, Package 50

Reviews