Dowel Pin, 1/16, Pk100

VALUE BRAND| Zoro #: G0783352| Mfr #: 1NE87

$9.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783352 Mfr #: 1NE87
Item: Dowel PinFinish: Plain
Single Shear Strength (PSI): 40, 000 Min.Rockwell Hardness: B85
Meets: ANSI B18.8.2Overall Length: 3/8"
Type: StandardMaterial: 18-8 Stainless Steel
Dia.: 0.0626 to 0.0628"Nominal Diameter: 1/16"
Length Tolerance: +/-0.01"Double Shear Strength (Lbs.): 220
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 3/8 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 220 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.