JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Dowel Pin, 1/16, Pk100

VALUE BRAND| Zoro #: G1961461| Mfr #: 1NE88

$9.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961461 Mfr #: 1NE88
Type: StandardMeets: ANSI B18.8.2
Item: Dowel PinSingle Shear Strength (PSI): 40, 000 Min.
Rockwell Hardness: B85Length Tolerance: +/-0.01"
Finish: PlainMaterial: 18-8 Stainless Steel
Nominal Diameter: 1/16"Double Shear Strength (Lbs.): 220
Overall Length: 1/2"Dia.: 0.0626 to 0.0628"
Country of Origin (subject to change): China

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1/2 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 220 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100
Save 15%. Sign up for Z-mail.