Dowel Pin, 1/16, Pk100

VALUE BRAND| Zoro #: G0681457| Mfr #: 1NE89

$9.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681457 Mfr #: 1NE89
Meets: ANSI B18.8.2Rockwell Hardness: B85
Finish: PlainMaterial: 18-8 Stainless Steel
Item: Dowel PinLength Tolerance: +/-0.01"
Type: StandardSingle Shear Strength (PSI): 40, 000 Min.
Nominal Diameter: 1/16"Double Shear Strength (Lbs.): 220
Overall Length: 5/8"Dia.: 0.0626 to 0.0628"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 5/8 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.01 In, Single Shear Strength 40, 000 Min PSI, Double Shear Strength 220 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.