KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, 1/16, Pk100

VALUE BRAND| Zoro #: G1096961| Mfr #: 1NE91

$14.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.0626 to 0.0628"
Overall Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096961 Mfr #: 1NE91
Type: StandardDia.: 0.0626 to 0.0628"
Overall Length: 7/8"Finish: Plain
Nominal Diameter: 1/16"Double Shear Strength (Lbs.): 220
Meets: ANSI B18.8.2Rockwell Hardness: B85
Item: Dowel PinPackage Quantity: 100
Material: 18-8 Stainless SteelLength Tolerance: +/-0.01"
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): India

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 7/8 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 220 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Reviews