Dowel Pin, 1/2 In Dia

VALUE BRAND| Zoro #: G1821303| Mfr #: Z1226

$3.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821303 Mfr #: Z1226
Rockwell Hardness: B85Finish: Plain
Material: Hardened SteelItem: Dowel Pin
Type: Flat Vent Pull OutSingle Shear Strength (PSI): 130, 000
Nominal Diameter: 1/2"Overall Length: 2"
Thread Size: 1/4-20Dia.: 0.5001 to 0.5003"
Country of Origin (subject to change): United States

Product Description

Dowel Pin, Flat Vent Pull Out, Hardened Steel, Plain Finish, 2 In Overall Length, 1/2 In Nominal Dia, Dia 0.5001 to 0.5003 In, 1/4-20 Thread Size, Single Shear Strength 130,000 PSI, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.