Dowel Pin, 1/4 In, Pk20

VALUE BRAND| Zoro #: G1474977| Mfr #: 1NU36

$13.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474977 Mfr #: 1NU36
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): 40, 000 Min.
Meets: ANSI B18.8.2Length Tolerance: +/-0.01"
Finish: PlainItem: Dowel Pin
Rockwell Hardness: B85Type: Standard
Nominal Diameter: 1/4"Double Shear Strength (Lbs.): 3810
Overall Length: 1-1/2"Dia.: 0.2501 to 0.2503"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1 1/2 In Overall Length, 1/4 In Nominal Dia, Dia 0.2501 to 0.2503 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 3810 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 20
Save 15%. Sign up for Z-mail.