20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Dowel Pin, 1/4, PK500

VALUE BRAND| Zoro #: G1460627| Mfr #: 2502500250

$10.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460627 Mfr #: 2502500250
Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Finish: NaturalMaterial: Nylon
Item: Dowel PinType: Standard
Nominal Diameter: 1/4"Overall Length: 1/4"
Dia.: 0.2450 to 0.2550"Country of Origin (subject to change): United States

Product Description

Dowel Pin, Standard, Nylon, Natural Finish, 1/4 In Overall Length, 1/4 In Nominal Dia, Dia 0.2450 to 0.2550 In, Length Tolerance +/-0.005 In, Diameter Tolerance +/-0.005 In, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.