20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Dowel Pin, 1/8 In, Pk100

VALUE BRAND| Zoro #: G0536225| Mfr #: 1NE99

$8.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536225 Mfr #: 1NE99
Meets: ANSI B18.8.2Rockwell Hardness: B85
Finish: PlainMaterial: 18-8 Stainless Steel
Item: Dowel PinLength Tolerance: +/-0.01"
Type: StandardSingle Shear Strength (PSI): 40, 000 Min.
Nominal Diameter: 1/8"Double Shear Strength (Lbs.): 930
Overall Length: 1/4"Dia.: 0.1251 to 0.1253"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 1/4 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 930 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.