Dowel Pin, 1/8 In, Pk100

VALUE BRAND| Zoro #: G2456614| Mfr #: 1NU10

$9.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B85
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456614 Mfr #: 1NU10
Package Quantity: 100Rockwell Hardness: B85
Finish: PlainOverall Length: 5/16"
Length Tolerance: +/-0.01"Double Shear Strength (Lbs.): 930
Nominal Diameter: 1/8"Dia.: 0.1251 to 0.1253"
Type: StandardItem: Dowel Pin
Meets: ANSI B18.8.2Material: 18-8 Stainless Steel
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): India

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 5/16 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 930 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Reviews