Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, 1/8 In, Pk100 (Discontinued)
Mfr # 1NU11
Zoro # G1699582
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain