Dowel Pin, 1/8 In, Pk100

VALUE BRAND| Zoro #: G1912233| Mfr #: 1NU14

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912233 Mfr #: 1NU14
Type: StandardMaterial: 18-8 Stainless Steel
Item: Dowel PinLength Tolerance: +/-0.01"
Single Shear Strength (PSI): 40, 000 Min.Rockwell Hardness: B85
Finish: PlainMeets: ANSI B18.8.2
Double Shear Strength (Lbs.): 930Overall Length: 9/16"
Dia.: 0.1251 to 0.1253"Nominal Diameter: 1/8"
Country of Origin (subject to change): India

Product Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 9/16 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 930 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.