Dowel Pin, 1/8 In, Pk100

VALUE BRAND| Zoro #: G1889456| Mfr #: 1NU16

$20.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.1251 to 0.1253"
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889456 Mfr #: 1NU16
Type: StandardDia.: 0.1251 to 0.1253"
Overall Length: 3/4"Finish: Plain
Nominal Diameter: 1/8"Double Shear Strength (Lbs.): 930
Meets: ANSI B18.8.2Rockwell Hardness: B85
Item: Dowel PinPackage Quantity: 100
Material: 18-8 Stainless SteelLength Tolerance: +/-0.01"
Single Shear Strength (PSI): 40,000 Min.Country of Origin (subject to change): China

Description

Dowel Pin, Standard, 18-8 Stainless Steel, Plain Finish, 3/4 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.01 In, Single Shear Strength 40,000 Min PSI, Double Shear Strength 930 Lbs, Rockwell Hardness B85, Meets ANSI B18.8.2, Package 100

Reviews